| 6-point impact socket wrench, non-sparking, connection size 1/2", wrench size 18 mm, length 82 mm, long version, Al-Br | 18 | 1/2 | 82 | | €150.85/piece |
| 6-point impact socket wrench, non-sparking, connection size 1/2", wrench size 10 mm, length 82 mm, long version, Al-Br | 10 | 1/2 | 82 | | €109.11/piece |
| 6-point impact socket wrench, non-sparking, connection size 1/2", wrench size 8 mm, length 82 mm, long version, Al-Br | 8 | 1/2 | 82 | | €100.55/piece |
| 6 PT Impact Socket Wrench, Long Series, 1/2" Connection Size, 9 mm WD, 82 mm LG, Aluminium Bronze | 9 | 1/2 | 82 | | €106.96/piece |
| 6-point impact socket wrench, non-sparking, connection size 1/2", wrench size 13 mm, length 82 mm, long version, Al-Br | 13 | 1/2 | 82 | | €121.95/piece |
| 6-point impact socket wrench, non-sparking, connection size 1/2", wrench size 26 mm, length 82 mm, long version, Al-Br | 26 | 1/2 | 82 | | €219.65/piece |