| 12-point socket wrench, non-sparking, connection size 3/8", wrench size 7/8", length 60 mm, long version, Cu-Be | 7/8 | 3/8 | 60 | | €259.94/piece |
| 12-point socket wrench, non-sparking, connection size 3/8", wrench size 3/4", length 60 mm, long version, Cu-Be | 3/4 | 3/8 | 60 | | €236.64/piece |
| 12-point socket wrench, non-sparking, connection size 3/8", wrench size 3/8", length 60 mm, long version, Cu-Be | 3/8 | 3/8 | 60 | | €151.23/piece |
| 12-point socket wrench, non-sparking, connection size 3/8", wrench size 15/16", length 60 mm, long version, Cu-Be | 15/16 | 3/8 | 60 | | €265.66/piece |
| 12 PT Socket Wrench, Long Series, 3/8" Connection Size, 1/2" WD, 60 mm LG, Beryllium-Copper | 1/2 | 3/8 | 60 | | €186.59/piece |
| 12-point socket wrench, non-sparking, connection size 3/8", wrench size 9/16", length 60 mm, long version, Cu-Be | 9/16 | 3/8 | 60 | | €205.80/piece |
| 12-point socket wrench, non-sparking, connection size 3/8", wrench size 7/16", length 60 mm, long version, Cu-Be | 7/16 | 3/8 | 60 | | €163.68/piece |