| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 5/16", length 50 mm, long version, Cu-Be | 5/16 | 1/4 | 50 | | €113.58/piece |
| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 11/32", length 50 mm, long version, Cu-Be | 11/32 | 1/4 | 50 | | €124.06/piece |
| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 9/32", length 50 mm, long version, Cu-Be | 9/32 | 1/4 | 50 | | €110.96/piece |
| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 3/8", length 50 mm, long version, Cu-Be | 3/8 | 1/4 | 50 | | €147.56/piece |
| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 9/16", length 50 mm, long version, Cu-Be | 9/16 | 1/4 | 50 | | €200.55/piece |
| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 1/2", length 50 mm, long version, Cu-Be | 1/2 | 1/4 | 50 | | €180.89/piece |
| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 7/16", length 50 mm, long version, Cu-Be | 7/16 | 1/4 | 50 | | €157.76/piece |
| 12 PT Socket Wrench, Long Series, 1/4" Connection Size, 3/16" WD, 50 mm LG, Beryllium-Copper | 3/16 | 1/4 | 50 | | €102.96/piece |
| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 5/32", length 50 mm, long version, Cu-Be | 5/32 | 1/4 | 50 | | €102.26/piece |
| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 7/32", length 50 mm, long version, Cu-Be | 7/32 | 1/4 | 50 | | €104.89/piece |
| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 1/4", length 50 mm, long version, Cu-Be | 1/4 | 1/4 | 50 | | €105.58/piece |