| 12-point socket wrench, non-sparking, connection size 3/8", wrench size 7/16", length 32 mm, standard version, Cu-Be | 7/16 | 3/8 | 32 | | €85.18/piece |
| 12-point socket wrench, non-sparking, connection size 3/8", wrench size 11/16", length 35 mm, standard version, Cu-Be | 11/16 | 3/8 | 35 | | €105.75/piece |
| 12-point socket wrench, non-sparking, connection size 3/8", wrench size 9/16", length 32 mm, standard version, Cu-Be | 9/16 | 3/8 | 32 | | €91.05/piece |
| 12-point socket wrench, non-sparking, connection size 3/8", wrench size 13/16", length 35 mm, standard version, Cu-Be | 13/16 | 3/8 | 35 | | €113.45/piece |
| 12-point socket wrench, non-sparking, connection size 3/8", wrench size 1/2", length 32 mm, standard version, Cu-Be | 1/2 | 3/8 | 32 | | €89.65/piece |
| 12-point socket wrench, non-sparking, connection size 3/8", wrench size 5/8", length 35 mm, standard version, Cu-Be | 5/8 | 3/8 | 35 | | €100.87/piece |
| 12-point socket wrench, non-sparking, connection size 3/8", wrench size 3/4", length 35 mm, standard version, Cu-Be | 3/4 | 3/8 | 35 | | €111.11/piece |
| 12 PT Socket Wrench, Standard Series, 3/8" Connection Size, 5/16" WD, 32 mm LG, Beryllium-Copper | 5/16 | 3/8 | 32 | | €77.43/piece |
| 12-point socket wrench, non-sparking, connection size 3/8", wrench size 3/8", length 32 mm, standard version, Cu-Be | 3/8 | 3/8 | 32 | | €83.97/piece |
| 12-point socket wrench, non-sparking, connection size 3/8", wrench size 7/8", length 35 mm, standard version, Cu-Be | 7/8 | 3/8 | 35 | | €116.44/piece |
| 12-point socket wrench, non-sparking, connection size 3/8", wrench size 15/16", length 35 mm, standard version, Cu-Be | 15/16 | 3/8 | 35 | | €119.96/piece |