| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 1.3/16", length 46 mm, standard version, Cu-Be | 1.3/16 | 1/2 | 46 | | €200.23/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 1.1/2", length 55 mm, standard version, Cu-Be | 1.1/2 | 1/2 | 55 | | €279.12/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 1.7/16", length 47 mm, standard version, Cu-Be | 1.7/16 | 1/2 | 47 | | €263.90/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 7/16", length 40 mm, standard version, Cu-Be | 7/16 | 1/2 | 40 | | €87.13/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 1/2", length 40 mm, standard version, Cu-Be | 1/2 | 1/2 | 40 | | €93.36/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 1/4", length 40 mm, standard version, Cu-Be | 1/4 | 1/2 | 40 | | €80.93/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 5/16", length 40 mm, standard version, Cu-Be | 5/16 | 1/2 | 40 | | €82.99/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 3/8", length 40 mm, standard version, Cu-Be | 3/8 | 1/2 | 40 | | €85.09/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 19/32", length 40 mm, standard version, Cu-Be | 19/32 | 1/2 | 40 | | €99.59/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 9/16", length 40 mm, standard version, Cu-Be | 9/16 | 1/2 | 40 | | €97.53/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 5/8", length 40 mm, standard version, Cu-Be | 5/8 | 1/2 | 40 | | €101.67/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 13/16", length 43 mm, standard version, Cu-Be | 13/16 | 1/2 | 43 | | €118.25/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 3/4", length 42 mm, standard version, Cu-Be | 3/4 | 1/2 | 42 | | €114.11/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 11/16", length 40 mm, standard version, Cu-Be | 11/16 | 1/2 | 40 | | €112.05/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 1", length 43 mm, standard version, Cu-Be | 1 | 1/2 | 43 | | €134.87/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 1.1/16", length 46 mm, standard version, Cu-Be | 1.1/16 | 1/2 | 46 | | €141.10/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 25/32", length 43 mm, standard version, Cu-Be | 25/32 | 1/2 | 43 | | €116.19/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 7/8", length 43 mm, standard version, Cu-Be | 7/8 | 1/2 | 43 | | €120.33/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 15/16", length 43 mm, standard version, Cu-Be | 15/16 | 1/2 | 43 | | €124.48/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 1.1/8", length 46 mm, standard version, Cu-Be | 1.1/8 | 1/2 | 46 | | €180.53/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 1.1/4", length 47 mm, standard version, Cu-Be | 1.1/4 | 1/2 | 47 | | €219.93/piece |