| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 5/32", length 25 mm, standard version, Al-Br | 5/32 | 1/4 | 25 | | €40.45/piece |
| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 9/16", length 28 mm, standard version, Al-Br | 9/16 | 1/4 | 28 | | €65.47/piece |
| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 1/4", length 25 mm, standard version, Al-Br | 1/4 | 1/4 | 25 | | €43.89/piece |
| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 7/32", length 25 mm, standard version, Al-Br | 7/32 | 1/4 | 25 | | €42.50/piece |
| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 3/16", length 25 mm, standard version, Al-Br | 3/16 | 1/4 | 25 | | €41.81/piece |
| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 3/8", length 28 mm, standard version, Al-Br | 3/8 | 1/4 | 28 | | €51.91/piece |
| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 9/32", length 25 mm, standard version, Al-Br | 9/32 | 1/4 | 25 | | €47.31/piece |
| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 7/16", length 28 mm, standard version, Al-Br | 7/16 | 1/4 | 28 | | €53.87/piece |
| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 5/16", length 25 mm, standard version, Al-Br | 5/16 | 1/4 | 25 | | €47.99/piece |
| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 1/2", length 28 mm, standard version, Al-Br | 1/2 | 1/4 | 28 | | €62.35/piece |
| 12-point socket wrench, non-sparking, connection size 1/4", wrench size 11/32", length 28 mm, standard version, Al-Br | 11/32 | 1/4 | 28 | | €49.94/piece |