| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 1.3/16", length 46 mm, standard version, Al-Br | 1.3/16 | 1/2 | 46 | | €154.01/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 1.1/2", length 55 mm, standard version, Al-Br | 1.1/2 | 1/2 | 55 | | €213.07/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 1.7/16", length 47 mm, standard version, Al-Br | 1.7/16 | 1/2 | 47 | | €197.96/piece |
| 12 PT Socket Wrench, Standard Series, 1/2" Connection Size, 11/16" WD, 40 mm LG, Aluminium Bronze | 11/16 | 1/2 | 40 | | €86.18/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 9/16", length 40 mm, standard version, Al-Br | 9/16 | 1/2 | 40 | | €75.02/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 5/8", length 40 mm, standard version, Al-Br | 5/8 | 1/2 | 40 | | €78.19/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 3/4", length 42 mm, standard version, Al-Br | 3/4 | 1/2 | 42 | | €87.77/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 19/32", length 40 mm, standard version, Al-Br | 19/32 | 1/2 | 40 | | €76.63/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 15/16", length 43 mm, standard version, Al-Br | 15/16 | 1/2 | 43 | | €95.77/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 1", length 43 mm, standard version, Al-Br | 1 | 1/2 | 43 | | €103.74/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 1.1/4", length 47 mm, standard version, Al-Br | 1.1/4 | 1/2 | 47 | | €169.16/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 13/16", length 43 mm, standard version, Al-Br | 13/16 | 1/2 | 43 | | €90.99/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 1.1/16", length 46 mm, standard version, Al-Br | 1.1/16 | 1/2 | 46 | | €108.53/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 25/32", length 43 mm, standard version, Al-Br | 25/32 | 1/2 | 43 | | €89.39/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 7/8", length 43 mm, standard version, Al-Br | 7/8 | 1/2 | 43 | | €92.56/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 1.1/8", length 46 mm, standard version, Al-Br | 1.1/8 | 1/2 | 46 | | €138.87/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 5/16", length 40 mm, standard version, Al-Br | 5/16 | 1/2 | 40 | | €63.85/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 3/8", length 40 mm, standard version, Al-Br | 3/8 | 1/2 | 40 | | €65.45/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 1/2", length 40 mm, standard version, Al-Br | 1/2 | 1/2 | 40 | | €71.82/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 7/16", length 40 mm, standard version, Al-Br | 7/16 | 1/2 | 40 | | €67.04/piece |
| 12-point socket wrench, non-sparking, connection size 1/2", wrench size 1/4", length 40 mm, standard version, Al-Br | 1/4 | 1/2 | 40 | | €62.25/piece |