| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 26 mm, length 60 mm, standard version, Cu-Be | 26 | 1 | 60 | | €358.55/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 52 mm, length 90 mm, standard version, Cu-Be | 52 | 1 | 90 | | €652.03/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 75 mm, length 90 mm, standard version, Cu-Be | 75 | 1 | 90 | | €1,076.31/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 35 mm, length 70 mm, standard version, Cu-Be | 35 | 1 | 70 | | €480.02/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 36 mm, length 70 mm, standard version, Cu-Be | 36 | 1 | 70 | | €491.06/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 50 mm, length 80 mm, standard version, Cu-Be | 50 | 1 | 80 | | €600.89/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 80 mm, length 90 mm, standard version, Cu-Be | 80 | 1 | 90 | | €1,198.40/piece |