Products
Brands
About ERIKS
Customer service
NL - English
Home
12 PT Impact Socket Wrench, Be...
12 PT Impact Socket Wrench, Beryllium-Copper
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [in]
1.3/16
1
Connection size [in]
1
1
Length [mm]
60
1
Model
Log in to see your specific pricing.
Log in
1
of
12 PT Impact Socket Wrench, Beryllium-Copper
Product
Wrench width [in]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Wrench width [in]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
12-point impact socket wrench, non-sparking, connection size 1", wrench size 1.3/16", length 60 mm, standard version, Cu-Be
1.3/16
1
60
€382.27
/
piece
Log in