| 12-point impact socket wrench, non-sparking, connection size 3/4", wrench size 13/16", length 55 mm, standard version, Al-Br | 13/16 | 3/4 | 55 | | €157.33/piece |
| 12 PT Impact Socket Wrench, Standard Series, 3/4" Connection Size, 3/4" WD, 55 mm LG, Aluminium Bronze | 3/4 | 3/4 | 55 | | €154.40/piece |
| 12-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1", length 55 mm, standard version, Al-Br | 1 | 3/4 | 55 | | €177.80/piece |
| 12-point impact socket wrench, non-sparking, connection size 3/4", wrench size 15/16", length 55 mm, standard version, Al-Br | 15/16 | 3/4 | 55 | | €165.31/piece |
| 12-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.1/16", length 55 mm, standard version, Al-Br | 1.1/16 | 3/4 | 55 | | €177.80/piece |
| 12-point impact socket wrench, non-sparking, connection size 3/4", wrench size 7/8", length 55 mm, standard version, Al-Br | 7/8 | 3/4 | 55 | | €160.22/piece |
| 12-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.3/4", length 65 mm, standard version, Al-Br | 1.3/4 | 3/4 | 65 | | €306.38/piece |
| 12-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.5/8", length 65 mm, standard version, Al-Br | 1.5/8 | 3/4 | 65 | | €280.88/piece |
| 12-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.7/8", length 65 mm, standard version, Al-Br | 1.7/8 | 3/4 | 65 | | €330.85/piece |
| 12-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.13/16", length 65 mm, standard version, Al-Br | 1.13/16 | 3/4 | 65 | | €331.01/piece |
| 12-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.1/8", length 55 mm, standard version, Al-Br | 1.1/8 | 3/4 | 55 | | €210.94/piece |
| 12-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.1/4", length 60 mm, standard version, Al-Br | 1.1/4 | 3/4 | 60 | | €233.87/piece |
| 12-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.3/8", length 65 mm, standard version, Al-Br | 1.3/8 | 3/4 | 65 | | €253.44/piece |
| 12-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.5/16", length 60 mm, standard version, Al-Br | 1.5/16 | 3/4 | 60 | | €239.21/piece |
| 12-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.3/16", length 60 mm, standard version, Al-Br | 1.3/16 | 3/4 | 60 | | €210.94/piece |
| 12-point impact socket wrench, non-sparking, connection size 3/4", wrench size 2", length 70 mm, standard version, Al-Br | 2 | 3/4 | 70 | | €331.15/piece |
| 12-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.1/2", length 65 mm, standard version, Al-Br | 1.1/2 | 3/4 | 65 | | €265.59/piece |
| 12-point impact socket wrench, non-sparking, connection size 3/4", wrench size 1.7/16", length 65 mm, standard version, Al-Br | 1.7/16 | 3/4 | 65 | | €262.19/piece |