| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 26 mm, length 60 mm, standard version, Al-Br | 26 | 1 | 60 | | €232.47/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 55 mm, length 90 mm, standard version, Al-Br | 55 | 1 | 90 | | €447.46/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 52 mm, length 90 mm, standard version, Al-Br | 52 | 1 | 90 | | €420.26/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 58 mm, length 90 mm, standard version, Al-Br | 58 | 1 | 90 | | €474.68/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 34 mm, length 70 mm, standard version, Al-Br | 34 | 1 | 70 | | €293.38/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 36 mm, length 70 mm, standard version, Al-Br | 36 | 1 | 70 | | €323.17/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 75 mm, length 90 mm, standard version, Al-Br | 75 | 1 | 90 | | €693.33/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 65 mm, length 90 mm, standard version, Al-Br | 65 | 1 | 90 | | €561.61/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 46 mm, length 80 mm, standard version, Al-Br | 46 | 1 | 80 | | €371.42/piece |
| 12-point impact socket wrench, non-sparking, connection size 1", wrench size 80 mm, length 90 mm, standard version, Al-Br | 80 | 1 | 90 | | €771.73/piece |