Products
Brands
About ERIKS
Customer service
NL - English
Home
12 PT Impact Socket Wrench, Al...
12 PT Impact Socket Wrench, Aluminium Bronze
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [mm]
100
1
Connection size [in]
1
1
Length [mm]
115
1
Model
Log in to see your specific pricing.
Log in
1
of
12 PT Impact Socket Wrench, Aluminium Bronze
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
12-point impact socket wrench, non-sparking, connection size 1", wrench size 100 mm, length 115 mm, long version, Al-Br
100
1
115
€1,603.73
/
piece
Log in