| Filter element R066102120DN2006 | Inorganic glass fibre | 6 | Pressure filter element | | Not available in the webshop |
| Filter element R06207804252DN3060 | Metal mesh | 60 | Pressure filter element | | Not available in the webshop |
| Filter element R065056120DN2025 | Inorganic glass fibre | 25 | Pressure filter element | | Not available in the webshop |
| Filter element R066078130DN2010 | Inorganic glass fibre | 10 | Pressure filter element | | Not available in the webshop |
| Filter element R065056090DN2025 | Inorganic glass fibre | 25 | Pressure filter element | | Not available in the webshop |
| Filter element R066152100DN2010 | Inorganic glass fibre | 10 | Pressure filter element | | Not available in the webshop |
| Filter element R30080DN3080 | Metal mesh | 80 | Pressure filter element | | Not available in the webshop |
| Filter element R066152112DN2010 | Inorganic glass fibre | 10 | Pressure filter element | | Not available in the webshop |
| Filter element R350025DN2025 | Inorganic glass fibre | 25 | Pressure filter element | | Not available in the webshop |