
| Product | Nominal inner diameter | Pressure rating | Pressure rating flange | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Storm valve Type: 61209 Bronze/NBR Swing type Straight Locking device PN4 Flange DN50 Pressure rating flange: PN10 | DN50 | PN4 | PN10 | ā¬2,004.30/piece | |
| Storm valve Type: 61209 Bronze/NBR Swing type Straight Locking device PN4 Flange DN200 Pressure rating flange: PN10 | DN200 | PN4 | PN10 | Not available in the webshop | |
| Storm valve Type: 61209 Bronze/NBR Swing type Straight Locking device PN4 Flange DN125 Pressure rating flange: PN10 | DN125 | PN4 | PN10 | Not available in the webshop | |
| Storm valve Type: 61209 Bronze/NBR Swing type Straight Locking device PN4 Flange DN65 Pressure rating flange: PN10 | DN65 | PN4 | PN10 | ā¬2,706.30/piece | |
| Storm valve Type: 61209 Bronze/NBR Swing type Straight Locking device PN4 Flange DN80 Pressure rating flange: PN10 | DN80 | PN4 | PN10 | ā¬3,413.70/piece | |
| Storm valve Type: 61209 Bronze/NBR Swing type Straight Locking device PN4 Flange DN150 Pressure rating flange: PN10 | DN150 | PN4 | PN10 | Not available in the webshop |