



| Product | Execution | Suitable for size | Material | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Operating key Type: 1580 Steel Suitable for type: 1578 and 1579 DN250- DN300 | Operating key | DN250 - DN300 | Steel | Log in to view the price | |
| Operating key Type: 1580 Steel Suitable for type: 1578 and 1579 DN200 | Operating key | DN200 | Steel | Log in to view the price | |
| Operating key Type: 1580 Steel Suitable for type: 1578 and 1579 DN80- DN100 | Operating key | DN80 - DN100 | Steel | Log in to view the price | |
| Operating key Type: 1580 Steel Suitable for type: 1578 and 1579 DN65 | Operating key | DN65 | Steel | Log in to view the price | |
| Operating key Type: 1580 Steel Suitable for type: 1578 and 1579 DN50 | Operating key | DN50 | Steel | Log in to view the price | |
| Operating key Type: 1580 Steel Suitable for type: 1578 and 1579 DN125- DN150 | Operating key | DN125 - DN150 | Steel | Log in to view the price |