| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 3 mm PN4 Flange DN25 Pressure rating flange: PN10 | DN25 | PN4 | PN10 | | ā¬716.80/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 8 mm PN4 Flange DN50 Pressure rating flange: PN10 | DN50 | PN4 | PN10 | | ā¬1,485.60/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 5 mm PN4 Flange DN50 Pressure rating flange: PN10 | DN50 | PN4 | PN10 | | ā¬1,485.60/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 3 mm PN4 Flange DN50 Pressure rating flange: PN10 | DN50 | PN4 | PN10 | | ā¬1,485.60/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 2 mm PN4 Flange DN50 Pressure rating flange: PN10 | DN50 | PN4 | PN10 | | ā¬1,856.80/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 3 mm PN4 Flange DN65 Pressure rating flange: PN10 | DN65 | PN4 | PN10 | | ā¬1,724.80/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 3 mm PN4 Flange DN150 Pressure rating flange: PN10 | DN150 | PN4 | PN10 | | ā¬8,048.00/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 3 mm PN4 Flange DN100 Pressure rating flange: PN10 | DN100 | PN4 | PN10 | | ā¬3,302.40/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 5 mm PN4 Flange DN100 Pressure rating flange: PN10 | DN100 | PN4 | PN10 | | ā¬3,302.40/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 5 mm PN4 Flange DN65 Pressure rating flange: PN10 | DN65 | PN4 | PN10 | | ā¬1,724.80/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 3 mm PN4 Flange DN200 Pressure rating flange: PN10 | DN200 | PN4 | PN10 | | ā¬13,424.00/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 8 mm PN4 Flange DN40 Pressure rating flange: PN10 | DN40 | PN4 | PN10 | | ā¬1,008.80/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 3 mm PN4 Flange DN32 Pressure rating flange: PN10 | DN32 | PN4 | PN10 | | ā¬866.40/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 3 mm PN4 Flange DN250 Pressure rating flange: PN10 | DN250 | PN4 | PN10 | | ā¬14,312.00/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 3 mm PN4 Flange DN40 Pressure rating flange: PN10 | DN40 | PN4 | PN10 | | ā¬1,008.80/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 5 mm PN4 Flange DN32 Pressure rating flange: PN10 | DN32 | PN4 | PN10 | | ā¬866.40/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 2 mm PN4 Flange DN100 Pressure rating flange: PN10 | DN100 | PN4 | PN10 | | ā¬4,132.00/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 3 mm PN4 Flange DN125 Pressure rating flange: PN10 | DN125 | PN4 | PN10 | | ā¬5,268.00/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 5 mm PN4 Flange DN40 Pressure rating flange: PN10 | DN40 | PN4 | PN10 | | ā¬1,028.80/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 3 mm PN4 Flange DN300 Pressure rating flange: PN10 | DN300 | PN4 | PN10 | | ā¬20,264.00/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 5 mm PN4 Flange DN125 Pressure rating flange: PN10 | DN125 | PN4 | PN10 | | ā¬5,376.00/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 5 mm PN4 Flange DN300 Pressure rating flange: PN10 | DN300 | PN4 | PN10 | | ā¬18,856.00/piece |
| Mudbox strainer Type: 5187 Bronze Rg 5/SS316 5 mm PN4 Flange DN40 Pressure rating flange: PN10 | DN40 | PN4 | PN10 | | ā¬31,016.00/piece |