



| Product | Cabinet diameter [mm] | Measuring range | Pressure unit | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Membrane drum pressure gauge Type: 784 Stainless steel 304/Glass R63 Measuring range: from 0 to 160 mbar IP54 Back mount-Centric Brass 1/4" BSPP(G) Front flange | 63 | from 0 to 160 | mbar | ā¬164.90/piece | |
| Membrane drum pressure gauge Type: 784 Stainless steel 304/Glass R63 Measuring range: from 0 to 60 mbar IP54 Back mount-Centric Brass 1/4" BSPP(G) Front flange | 63 | from 0 to 60 | mbar | ā¬164.90/piece | |
| Membrane drum pressure gauge Type: 784 Stainless steel 304/Glass R63 Measuring range: from-100 to 0 mbar IP54 Back mount-Centric Brass 1/4" BSPP(G) Front flange | 63 | from -100 to 0 | mbar | ā¬180.63/piece | |
| Membrane drum pressure gauge Type: 784 Stainless steel 304/Glass R63 Measuring range: from 0 to 250 mbar IP54 Back mount-Centric Brass 1/4" BSPP(G) Front flange | 63 | from 0 to 250 | mbar | ā¬164.90/piece | |
| Membrane drum pressure gauge Type: 784 Stainless steel 304/Glass R63 Measuring range: from-400 to 0 mbar IP54 Back mount-Centric Brass 1/4" BSPP(G) Front flange | 63 | from -400 to 0 | mbar | ā¬180.63/piece | |
| Membrane drum pressure gauge Type: 784 Stainless steel 304/Glass R63 Measuring range: from 0 to 100 mbar IP54 Back mount-Centric Brass 1/4" BSPP(G) Front flange | 63 | from 0 to 100 | mbar | ā¬164.90/piece | |
| Membrane drum pressure gauge Type: 784 Stainless steel 304/Glass R63 Measuring range: from-250 to 0 mbar IP54 Back mount-Centric Brass 1/4" BSPP(G) Front flange | 63 | from -250 to 0 | mbar | ā¬180.63/piece | |
| Membrane drum pressure gauge Type: 784 Stainless steel 304/Glass R63 Measuring range: from-160 to 0 mbar IP54 Back mount-Centric Brass 1/4" BSPP(G) Front flange | 63 | from -160 to 0 | mbar | ā¬180.63/piece |