



| Product | Material quality | Nominal inner diameter | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Gate valve Type: 317NOD Ductile cast iron/Bronze With position indicator PN16 Flange DN100 | EN-JS1020 | DN100 | PN16 | ā¬908.00/piece | |
| Gate valve Type: 317NOD Ductile cast iron/Bronze With position indicator PN16 Flange DN125 | EN-JS1020 | DN125 | PN16 | ā¬1,198.40/piece | |
| Gate valve Type: 317NOD Ductile cast iron/Bronze With position indicator PN10 Flange DN250 | EN-JS1020 | DN250 | PN10 | ā¬3,887.20/piece | |
| Gate valve Type: 317NOD Ductile cast iron/Bronze With position indicator PN16 Flange DN150 | EN-JS1020 | DN150 | PN16 | ā¬1,435.20/piece | |
| Gate valve Type: 317NOD Ductile cast iron/Bronze With position indicator PN16 Flange DN200 | EN-JS1020 | DN200 | PN16 | ā¬2,246.40/piece | |
| Gate valve Type: 317NOD Ductile cast iron/Bronze With position indicator PN16 Flange DN50 | EN-JS1020 | DN50 | PN16 | ā¬510.80/piece | |
| Gate valve Type: 317NOD Ductile cast iron/Bronze With position indicator PN10 Flange DN300 | EN-JS1020 | DN300 | PN10 | ā¬4,636.00/piece | |
| Gate valve Type: 317NOD Ductile cast iron/Bronze With position indicator PN16 Flange DN80 | EN-JS1020 | DN80 | PN16 | ā¬746.40/piece | |
| Gate valve Type: 317NOD Ductile cast iron/Bronze With position indicator PN16 Flange DN65 | EN-JS1020 | DN65 | PN16 | ā¬636.40/piece | |
| Gate valve Type: 317NOD Ductile cast iron/Bronze With position indicator PN16 Flange DN40 | EN-JS1020 | DN40 | PN16 | ā¬444.80/piece | |
| Gate valve Type: 317NOD Ductile cast iron/Bronze With position indicator PN16 Flange DN200 Pressure rating flange: PN10 | EN-JS1020 | DN200 | PN16 | ā¬1,842.40/piece |