



| Product | Material quality | Nominal inner diameter | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Gate valve Type: 2406NOD Ductile cast iron/Stainless steel PN10 Flange DN50 | EN-JS1020 | DN50 | PN10 | ā¬760.40/piece | |
| Gate valve Type: 2406NOD Ductile cast iron/Stainless steel PN10 Flange DN65 | EN-JS1020 | DN65 | PN10 | ā¬862.40/piece | |
| Gate valve Type: 2406NOD Ductile cast iron/Stainless steel PN10 Flange DN80 | EN-JS1020 | DN80 | PN10 | ā¬1,004.80/piece | |
| Gate valve Type: 2406NOD Ductile cast iron/Stainless steel PN10 Flange DN100 | EN-JS1020 | DN100 | PN10 | ā¬1,192.80/piece | |
| Gate valve Type: 2406NOD Ductile cast iron/Stainless steel PN10 Flange DN250 | EN-JS1020 | DN250 | PN10 | ā¬4,516.00/piece | |
| Gate valve Type: 2406NOD Ductile cast iron/Stainless steel PN10 Flange DN200 | EN-JS1020 | DN200 | PN10 | ā¬2,700.80/piece | |
| Gate valve Type: 2406NOD Ductile cast iron/Stainless steel PN10 Flange DN150 | EN-JS1020 | DN150 | PN10 | ā¬1,816.80/piece |