



| Product | Cabinet diameter [mm] | Measuring range | Pressure unit | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Diaphragm drum pressure gauge Type: 383 Steel/Plastic R63 Measuring range: from 0 to 100 mbar/0 - 1000 mmwc (mm water column) IP32 Lower mount Brass 1/4" BSPP(G) Direct | 63 | from 0 to 100 | mbar | ā¬114.33/piece | |
| Diaphragm drum pressure gauge Type: 383 Steel/Plastic R63 Measuring range: from 0 to 250 mbar/0 - 2500 mmwc (mm water column) IP32 Lower mount Brass 1/4" BSPP(G) Direct | 63 | from 0 to 250 | mbar | ā¬114.33/piece | |
| Diaphragm drum pressure gauge Type: 383 Steel/Plastic R63 Measuring range: from 0 to 60 mbar/0 - 600 mmwc (mm water column) IP32 Lower mount Brass 1/4" BSPP(G) Direct | 63 | from 0 to 60 | mbar | ā¬114.33/piece | |
| Diaphragm drum pressure gauge Type: 383 Steel/Plastic R63 Measuring range: from 0 to 160 mbar/0 - 1600 mmwc (mm water column) IP32 Lower mount Brass 1/4" BSPP(G) Direct | 63 | from 0 to 160 | mbar | ā¬114.33/piece | |
| Diaphragm drum pressure gauge Type: 383 Steel/Plastic R63 Measuring range: from 0 to 400 mbar/0 - 4000 mmwc (mm water column) IP32 Lower mount Brass 1/4" BSPP(G) Direct | 63 | from 0 to 400 | mbar | ā¬114.33/piece | |
| Diaphragm drum pressure gauge Type: 383 Steel/Plastic R63 Measuring range: from 0 to 40 mbar/0 - 400 mmwc (mm water column) IP32 Lower mount Brass 1/4" BSPP(G) Direct | 63 | from 0 to 40 | mbar | ā¬114.33/piece |