| Check valve Type: 500 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 1" (25) | 1" (25) | PN16 | 80 | | ā¬63.60/piece |
| Check valve Type: 500 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 1/2" (15) | 1/2" (15) | PN16 | 60 | | ā¬28.56/piece |
| Check valve Type: 500 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 3/8" (10) | 3/8" (10) | PN16 | 50 | | ā¬24.72/piece |
| Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 1.1/2" (40) | 1.1/2" (40) | PN16 | 105 | | ā¬132.80/piece |
| Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 2" (50) | 2" (50) | PN16 | 130 | | ā¬230.00/piece |
| Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 3/8" (10) | 3/8" (10) | PN16 | 50 | | ā¬30.72/piece |
| Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 1/2" (15) | 1/2" (15) | PN16 | 60 | | ā¬34.40/piece |
| Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 1" (25) | 1" (25) | PN16 | 80 | | ā¬78.16/piece |
| Check valve Type: 500 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 1/4" (8) | 1/4" (8) | PN16 | 50 | | ā¬27.04/piece |
| Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 3/4" (20) | 3/4" (20) | PN16 | 70 | | ā¬49.36/piece |
| Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 1.1/4" (32) | 1.1/4" (32) | PN16 | 95 | | ā¬98.40/piece |
| Check valve Type: 500 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 2" (50) | 2" (50) | PN16 | 130 | | ā¬216.00/piece |
| Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 1/4" (8) | 1/4" (8) | PN16 | 50 | | ā¬31.60/piece |
| Check valve Type: 500 Bronze/Bronze Disc Straight PN16 Internal thread (BSPP) 2.1/2" (65) | 2.1/2" (65) | PN16 | 163 | | ā¬450.80/piece |
| Check valve Type: 500 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 3/4" (20) | 3/4" (20) | PN16 | 70 | | ā¬41.84/piece |
| Check valve Type: 500 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 1.1/4" (32) | 1.1/4" (32) | PN16 | 95 | | ā¬84.40/piece |
| Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 2.1/2" (65) | 2.1/2" (65) | PN16 | 163 | | ā¬459.20/piece |
| Check valve Type: 500 Bronze/Bronze Disc Straight PN16 Internal thread (BSPP) 3" (80) | 3" (80) | PN16 | 185 | | ā¬720.80/piece |
| Check valve Type: 500 Bronze/PTFE Disc Straight PN16 Internal thread (BSPP) 3" (80) | 3" (80) | PN16 | 185 | | ā¬748.80/piece |
| Check valve Type: 500 Bronze/Brass Disc Straight PN16 Internal thread (BSPP) 1.1/2" (40) | 1.1/2" (40) | PN16 | 105 | | ā¬114.00/piece |