




| Product | Nominal inner diameter | Pressure rating | Pressure rating flange | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE Double-eccentric Bare stem Class 150 Wafer type DN200 - 8" Undrilled | DN200 - 8" | Class 150 | PN10/16 and Class 150 | ā¬3,474.80/piece | |
| Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE Double-eccentric Bare stem Class 150 Wafer type DN100 - 4" | DN100 - 4" | Class 150 | PN16 | ā¬1,898.05/piece | |
| Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE Double-eccentric Bare stem Class 150 Wafer type DN300 - 12" Undrilled | DN300 - 12" | Class 150 | PN10/16 and Class 150 | ā¬6,375.00/piece | |
| Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE Double-eccentric Bare stem Class 150 Wafer type DN150 - 6" | DN150 - 6" | Class 150 | PN16 | ā¬2,395.30/piece | |
| Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE Double-eccentric Bare stem Class 150 Wafer type DN125 - 5" | DN125 - 5" | Class 150 | PN16 | ā¬2,228.70/piece | |
| Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE Double-eccentric Bare stem Class 150 Wafer type DN250 - 10" Undrilled | DN250 - 10" | Class 150 | PN10/16 and Class 150 | ā¬4,679.25/piece | |
| Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE Double-eccentric Bare stem Class 150 Wafer type DN80 - 3" | DN80 - 3" | Class 150 | PN16 | ā¬1,584.40/piece | |
| Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE Double-eccentric Bare stem Class 150 Wafer type DN50 - 2" | DN50 - 2" | Class 150 | PN16 | ā¬1,533.40/piece | |
| Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE Double-eccentric Bare stem Class 150 Wafer type DN65 - 2.1/2" | DN65 - 2.1/2" | Class 150 | PN16 | ā¬1,533.40/piece | |
| Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE Double-eccentric Bare stem Class 150 Wafer type DN400 - 16" Undrilled | DN400 - 16" | Class 150 | PN10/16 and Class 150 | ā¬9,613.50/piece | |
| Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE Double-eccentric Bare stem Class 150 Wafer type DN350 - 14" Undrilled | DN350 - 14" | Class 150 | PN10/16 and Class 150 | ā¬7,365.25/piece |