Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/EPDM Centric Pneumatic operated Double acting DA1200 PN10 Wafer type DN350 - 14" DN350 - 14" PN10 PN10 €2,657.10 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/EPDM Centric Pneumatic operated Double acting DA20 PN16 Wafer type DN65 - 2.1/2" DN65 - 2.1/2" PN16 PN10 €247.78 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/NBR Centric Pneumatic operated Double acting DA130 PN16 Wafer type DN150 - 6" DN150 - 6" PN16 PN10 €541.45 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/NBR Centric Pneumatic operated Double acting DA40 PN16 Wafer type DN80 - 3" DN80 - 3" PN16 PN10 €283.48 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/NBR Centric Pneumatic operated Double acting DA20 PN16 Wafer type DN50 - 2" DN50 - 2" PN16 PN10 €236.30 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/EPDM Centric Pneumatic operated Double acting DA20 PN16 Wafer type DN50 - 2" DN50 - 2" PN16 PN10 €237.15 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/NBR Centric Pneumatic operated Double acting DA80 PN16 Wafer type DN100 - 4" DN100 - 4" PN16 PN10 €364.23 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/EPDM Centric Pneumatic operated Double acting DA200 PN10 Wafer type DN200 - 8" DN200 - 8" PN10 PN10 €738.65 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/NBR Centric Pneumatic operated Double acting DA20 PN16 Wafer type DN65 - 2.1/2" DN65 - 2.1/2" PN16 PN10 €245.23 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/EPDM Centric Pneumatic operated Double acting DA80 PN16 Wafer type DN125 - 5" DN125 - 5" PN16 PN10 €408.85 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/NBR Centric Pneumatic operated Double acting DA20 PN16 Wafer type DN40 - 1.1/2" DN40 - 1.1/2" PN16 PN10 €222.70 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/NBR Centric Pneumatic operated Double acting DA80 PN16 Wafer type DN125 - 5" DN125 - 5" PN16 PN10 €405.03 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/NBR Centric Pneumatic operated Double acting DA1750 PN10 Wafer type DN400 - 16" DN400 - 16" PN10 PN10 €3,983.10 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/EPDM Centric Pneumatic operated Double acting DA1750 PN10 Wafer type DN400 - 16" DN400 - 16" PN10 PN10 €3,983.10 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/NBR Centric Pneumatic operated Double acting DA2100 PN10 Wafer type DN450 - 18" DN450 - 18" PN10 PN10 €5,359.25 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/NBR Centric Pneumatic operated Double acting DA2500 PN10 Wafer type DN600 - 24" DN600 - 24" PN10 PN10 €10,421.00 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/NBR Centric Pneumatic operated Double acting DA1200 PN10 Wafer type DN350 - 14" DN350 - 14" PN10 PN10 €2,657.10 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/EPDM Centric Pneumatic operated Double acting DA850 PN10 Wafer type DN300 - 12" DN300 - 12" PN10 PN10 €1,747.60 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/NBR Centric Pneumatic operated Double acting DA2100 PN10 Wafer type DN500 - 20" DN500 - 20" PN10 PN10 €6,247.50 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/EPDM Centric Pneumatic operated Double acting DA80 PN16 Wafer type DN100 - 4" DN100 - 4" PN16 PN10 €364.23 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/NBR Centric Pneumatic operated Double acting DA850 PN10 Wafer type DN300 - 12" DN300 - 12" PN10 PN10 €1,747.60 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/EPDM Centric Pneumatic operated Double acting DA2500 PN10 Wafer type DN600 - 24" DN600 - 24" PN10 PN10 €10,421.00 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/NBR Centric Pneumatic operated Double acting DA200 PN10 Wafer type DN200 - 8" DN200 - 8" PN10 PN10 €738.65 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/EPDM Centric Pneumatic operated Double acting DA300 PN10 Wafer type DN250 - 10" DN250 - 10" PN10 PN10 €1,084.60 / piece Butterfly valve Type: 6724ED Ductile cast iron/Aluminum bronze/EPDM Centric Pneumatic operated Double acting DA2100 PN10 Wafer type DN450 - 18" DN450 - 18" PN10 PN10 €5,359.25 / piece