



| Product | Nominal inner diameter | Pressure rating | Pressure rating flange | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN100 - 4" | DN100 - 4" | PN16 | PN6/10/16 and Class 150 | ā¬419.00/piece | |
| Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN80 - 3" | DN80 - 3" | PN16 | PN6/10/16 and Class 150 | ā¬341.00/piece | |
| Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN125 - 5" | DN125 - 5" | PN16 | PN6/10/16 and Class 150 | ā¬580.50/piece | |
| Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN125 - 5" | DN125 - 5" | PN16 | PN6/10/16 and Class 150 | ā¬580.50/piece | |
| Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN150 - 6" | DN150 - 6" | PN16 | PN6/10/16 and Class 150 | ā¬717.50/piece | |
| Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN200 - 8" | DN200 - 8" | PN16 | PN6/10/16 and Class 150 | ā¬1,293.00/piece | |
| Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN50 - 2" | DN50 - 2" | PN16 | PN6/10/16 and Class 150 | ā¬245.00/piece | |
| Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN100 - 4" | DN100 - 4" | PN16 | PN6/10/16 and Class 150 | ā¬419.00/piece | |
| Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2" | DN65 - 2.1/2" | PN16 | PN6/10/16 and Class 150 | ā¬281.00/piece | |
| Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN80 - 3" | DN80 - 3" | PN16 | PN6/10/16 and Class 150 | ā¬341.00/piece | |
| Butterfly valve Type: 6321 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN150 - 6" | DN150 - 6" | PN16 | PN6/10/16 and Class 150 | ā¬717.50/piece |