| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN10 Wafer type DN250 - 10" | DN250 - 10" | PN10 | PN6/10/16 and Class 150 | | ā¬1,913.00/piece |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN50 - 2" | DN50 - 2" | PN16 | PN6/10/16 and Class 150 | | ā¬187.00/piece |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN65 - 2.1/2" | DN65 - 2.1/2" | PN16 | PN6/10/16 and Class 150 | | ā¬223.50/piece |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN80 - 3" | DN80 - 3" | PN16 | PN6/10/16 and Class 150 | | ā¬267.50/piece |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN100 - 4" | DN100 - 4" | PN16 | PN6/10/16 and Class 150 | | ā¬345.00/piece |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN125 - 5" | DN125 - 5" | PN16 | PN6/10/16 and Class 150 | | ā¬506.50/piece |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Wafer type DN100 - 4" | DN100 - 4" | PN16 | PN6/10/16 and Class 150 | | ā¬345.00/piece |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN150 - 6" | DN150 - 6" | PN16 | PN6/10/16 and Class 150 | | ā¬623.00/piece |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN10 Wafer type DN300 - 12" | DN300 - 12" | PN10 | PN6/10/16 and Class 150 | | ā¬2,954.00/piece |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN10 Wafer type DN250 - 10" | DN250 - 10" | PN10 | PN6/10/16 and Class 150 | | ā¬1,913.00/piece |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN400 - 16" | DN400 - 16" | PN16 | PN10/16 and Class 150 | | ā¬6,685.00/piece |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN10 Wafer type DN500 - 20" | DN500 - 20" | PN10 | PN10 | | ā¬11,890.00/piece |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN350 - 14" | DN350 - 14" | PN16 | PN10/16 and Class 150 | | This product is no longer offered |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Wafer type DN80 - 3" | DN80 - 3" | PN16 | PN6/10/16 and Class 150 | | This product is no longer offered |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN200 - 8" | DN200 - 8" | PN16 | PN6/10/16 and Class 150 | | This product is no longer offered |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Wafer type DN150 - 6" | DN150 - 6" | PN16 | PN6/10/16 and Class 150 | | This product is no longer offered |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Wafer type DN125 - 5" | DN125 - 5" | PN16 | PN6/10/16 and Class 150 | | This product is no longer offered |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN10 Wafer type DN300 - 12" | DN300 - 12" | PN10 | PN6/10/16 and Class 150 | | This product is no longer offered |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Wafer type DN50 - 2" | DN50 - 2" | PN16 | PN6/10/16 and Class 150 | | This product is no longer offered |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Wafer type DN65 - 2.1/2" | DN65 - 2.1/2" | PN16 | PN6/10/16 and Class 150 | | This product is no longer offered |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Wafer type DN200 - 8" | DN200 - 8" | PN16 | PN6/10/16 and Class 150 | | This product is no longer offered |
| Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN10 Wafer type DN350 - 14" | DN350 - 14" | PN10 | PN10/16 and Class 150 | | This product is no longer offered |