| Butterfly valve Type: 5833 KIWA Ductile cast iron/Duplex/EPDM Centric Gearbox AB 880N PN10 Lug type DN400 | DN400 | PN10 | PN10 | | Not available in the webshop |
| Butterfly valve Type: 5833 KIWA Ductile cast iron/Duplex/EPDM Centric Gearbox AB 880N PN10 Lug type DN350 | DN350 | PN10 | PN10 | | Not available in the webshop |
| Butterfly valve Type: 5833 KIWA Ductile cast iron/Duplex/EPDM Centric Gearbox AB 550N PN10 Lug type DN300 | DN300 | PN10 | PN10 | | Not available in the webshop |
| Butterfly valve Type: 5833 KIWA Ductile cast iron/Duplex/EPDM Centric Gearbox AB 1250N PN10 Lug type DN500 | DN500 | PN10 | PN10 | | Not available in the webshop |
| Butterfly valve Type: 5833 KIWA Ductile cast iron/Duplex/EPDM Centric Gearbox AB 215N PN10 Lug type DN250 | DN250 | PN10 | PN10 | | Not available in the webshop |
| Butterfly valve Type: 5833 KIWA Ductile cast iron/Duplex/EPDM Centric Gearbox AB 1250N PN10 Lug type DN450 | DN450 | PN10 | PN10 | | Not available in the webshop |
| Butterfly valve Type: 5833 KIWA Ductile cast iron/Duplex/EPDM Centric Gearbox AB 210N PN10 Lug type DN200 | DN200 | PN10 | PN10 | | Not available in the webshop |
| Butterfly valve Type: 5833 KIWA Ductile cast iron/Duplex/EPDM Centric Gearbox AB 150N PN10 Lug type DN125 | DN125 | PN10 | PN10/16 | | Not available in the webshop |
| Butterfly valve Type: 5833 KIWA Ductile cast iron/Duplex/EPDM Centric Gearbox AB 150N PN10 Lug type DN100 | DN100 | PN10 | PN10/16 | | Not available in the webshop |
| Butterfly valve Type: 5833 KIWA Ductile cast iron/Duplex/EPDM Centric Gearbox AB 1950N PN10 Lug type DN600 | DN600 | PN10 | PN10 | | Not available in the webshop |
| Butterfly valve Type: 5833 KIWA Ductile cast iron/Duplex/EPDM Centric Gearbox AB 150N PN10 Lug type DN150 | DN150 | PN10 | PN10/16 | | Not available in the webshop |