ECON®

Butterfly valve Type: 4636AE HKV KIWA Ductile cast iron/Duplex Centric Electric operated Flange

Econ® butterfly valve made of ductile cast iron, double flange, centric disc bearings (type 4630), features a through shaft and a vulcanised rubber lining covering the entire flange seal.

Fully functional when installed with an AUMA electric actuator. Suitable for short periods (S2 — 15min) in open and closed operation.
Up to and including DN500, the butterfly valves are equipped with a swivel drive from the SQ series. Models from DN600 and above include a multi-turn actuator from the SA series with a worm gearbox due to the higher operating torque.

The Econ® model is equipped with a MATIC (AM) control and two tandem switches to indicate the end position as standard.
In addition to a local control unit with a lockable selector switch, pushbuttons and indicator lights, the MATIC control offers programmable control logic and communication with the process control system.

Electrical connection via the compact, round AUMA plug. The cable glands required to connect the wiring are not included in the scope of delivery.
Image 1
Image 2
Image 1
Image 2
  • 1
  • 1
  • 1
  • 1
  • 1
  • 9
  • 1
  • 2
  • 1
  • 1
  • 1
9 of Butterfly valve Type: 4636AE HKV KIWA Ductile cast iron/Duplex Centric Electric operated Flange
ProductNominal inner diameterPressure ratingFace to Face length [mm]AvailablePriceexcl. VAT