




| Product | Nominal inner diameter | Standard thread connection | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 7755 Stainless steel/PTFE/PTFE Full bore Handle With de-aeration 1000 PSI WOG Internal thread (BSPP) 1" (25) | 1" (25) | ISO 228-1 | 1000 PSI WOG | €154.40/piece | |
| Ball valve Type: 7755 Stainless steel/PTFE/PTFE Full bore Handle With de-aeration 1000 PSI WOG Internal thread (BSPP) 3/4" (20) | 3/4" (20) | ISO 228-1 | 1000 PSI WOG | €113.20/piece | |
| Ball valve Type: 7755 Stainless steel/PTFE/PTFE Full bore Handle With de-aeration 1000 PSI WOG Internal thread (BSPP) 1/2" (15) | 1/2" (15) | ISO 228-1 | 1000 PSI WOG | €91.60/piece |