| Ball valve Type: 7742 Stainless steel/TF 4103/FPM (FKM) Full bore T-wrench Class 300 Socket weld B16.11 115.5mm 4" (100) | 4" (100) | 115.5 | Class 300 | | ā¬2,377.60/piece |
| Ball valve Type: 7742 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 300 Socket weld B16.11 115.5mm 4" (100) | 4" (100) | 115.5 | Class 300 | | ā¬1,193.60/piece |
| Ball valve Type: 7742 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Socket weld B16.11 49mm 1.1/2" (40) | 1.1/2" (40) | 49 | Class 600 | | ā¬354.80/piece |
| Ball valve Type: 7742 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Socket weld B16.11 90mm 3" (80) | 3" (80) | 90 | Class 600 | | ā¬802.40/piece |
| Ball valve Type: 7742 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Socket weld B16.11 34.1mm 1" (25) | 1" (25) | 34.1 | Class 600 | | ā¬199.60/piece |
| Ball valve Type: 7742 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Socket weld B16.11 34.1mm 1" (25) | 1" (25) | 34.1 | Class 600 | | ā¬151.20/piece |
| Ball valve Type: 7742 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Socket weld B16.11 61.5mm 2" (50) | 2" (50) | 61.5 | Class 600 | | ā¬490.40/piece |
| Ball valve Type: 7742 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Socket weld B16.11 17.8mm 3/8" (10) | 3/8" (10) | 17.8 | Class 600 | | ā¬102.80/piece |
| Ball valve Type: 7742 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Socket weld B16.11 21.9mm 1/2" (15) | 1/2" (15) | 21.9 | Class 600 | | ā¬104.80/piece |
| Ball valve Type: 7742 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Socket weld B16.11 42.9mm 1.1/4" (32) | 1.1/4" (32) | 42.9 | Class 600 | | ā¬272.40/piece |
| Ball valve Type: 7742 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Socket weld B16.11 74mm 2.1/2" (65) | 2.1/2" (65) | 74 | Class 600 | | ā¬802.40/piece |
| Ball valve Type: 7742 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Socket weld B16.11 27.4mm 3/4" (20) | 3/4" (20) | 27.4 | Class 600 | | ā¬151.20/piece |
| Ball valve Type: 7742 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Socket weld B16.11 27.4mm 3/4" (20) | 3/4" (20) | 27.4 | Class 600 | | ā¬104.80/piece |
| Ball valve Type: 7742 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Socket weld B16.11 14.4mm 1/4" (8) | 1/4" (8) | 14.4 | Class 600 | | ā¬102.80/piece |
| Ball valve Type: 7742 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Socket weld B16.11 42.9mm 1.1/4" (32) | 1.1/4" (32) | 42.9 | Class 600 | | ā¬199.60/piece |
| Ball valve Type: 7742 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 300 Socket weld B16.11 90mm 3" (80) | 3" (80) | 90 | Class 300 | | ā¬1,193.60/piece |
| Ball valve Type: 7742 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Socket weld B16.11 61.5mm 2" (50) | 2" (50) | 61.5 | Class 600 | | ā¬354.80/piece |
| Ball valve Type: 7742 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Socket weld B16.11 49mm 1.1/2" (40) | 1.1/2" (40) | 49 | Class 600 | | ā¬272.40/piece |
| Ball valve Type: 7742 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Socket weld B16.11 74mm 2.1/2" (65) | 2.1/2" (65) | 74 | Class 600 | | ā¬490.40/piece |