




| Product | Nominal inner diameter | External tube diameter of connection [mm] | Wall thickness, connection [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 7646 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 22mmx3.1mm 1/2" (15) | 1/2" (15) | 22 | 3.1 | ā¬41.44/piece | |
| Ball valve Type: 7646 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 61mmx4.25mm 2" (50) | 2" (50) | 61 | 4.25 | ā¬248.40/piece | |
| Ball valve Type: 7646 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 34mmx3.65mm 1" (25) | 1" (25) | 34 | 3.65 | ā¬89.20/piece | |
| Ball valve Type: 7646 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 76mmx6.65mm 2.1/2" (65) | 2.1/2" (65) | 76 | 6.65 | ā¬483.20/piece | |
| Ball valve Type: 7646 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 18mmx4.35mm 1/4" (8) | 1/4" (8) | 18 | 4.35 | ā¬40.64/piece | |
| Ball valve Type: 7646 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 92mmx7mm 3" (80) | 3" (80) | 92 | 7 | ā¬710.40/piece | |
| Ball valve Type: 7646 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 50mmx4.55mm 1.1/2" (40) | 1.1/2" (40) | 50 | 4.55 | ā¬171.60/piece | |
| Ball valve Type: 7646 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 43mmx3.95mm 1.1/4" (32) | 1.1/4" (32) | 43 | 3.95 | ā¬120.00/piece | |
| Ball valve Type: 7646 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 28mmx3.55mm 3/4" (20) | 3/4" (20) | 28 | 3.55 | ā¬63.52/piece | |
| Ball valve Type: 7646 Stainless steel/PTFE/PTFE Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 18mmx2.75mm 3/8" (10) | 3/8" (10) | 18 | 2.75 | ā¬39.84/piece |