




| Product | Nominal inner diameter | External tube diameter of connection [mm] | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 27.3mm 3/4" (20) | 3/4" (20) | 27.3 | 1000 PSI WOG | ā¬82.40/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 48.9mm 1.1/2" (40) | 1.1/2" (40) | 48.9 | 1000 PSI WOG | ā¬195.20/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 21.8mm 1/2" (15) | 1/2" (15) | 21.8 | 1000 PSI WOG | ā¬66.88/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 42.8mm 1.1/4" (32) | 1.1/4" (32) | 42.8 | 1000 PSI WOG | ā¬148.80/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 14.2mm 1/4" (8) | 1/4" (8) | 14.2 | 1000 PSI WOG | ā¬67.04/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 90mm 3" (80) | 3" (80) | 90 | 1000 PSI WOG | ā¬651.20/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 34mm 1" (25) | 1" (25) | 34 | 1000 PSI WOG | ā¬114.00/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 61.4mm 2" (50) | 2" (50) | 61.4 | 1000 PSI WOG | ā¬277.20/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 74mm 2.1/2" (65) | 2.1/2" (65) | 74 | 1000 PSI WOG | ā¬514.80/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore T-wrench 1000 PSI WOG Socket weld B16.11 115.4mm 4" (100) | 4" (100) | 115.4 | 1000 PSI WOG | ā¬1,313.60/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Socket weld B16.11 17.8mm 3/8" (10) | 3/8" (10) | 17.8 | 1000 PSI WOG | ā¬67.68/piece |