




| Product | Nominal inner diameter | External tube diameter of connection [mm] | Wall thickness, connection [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 28.2mmx3.6mm 3/4" (20) | 3/4" (20) | 28.2 | 3.6 | ā¬81.20/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 22mmx3.1mm 1/2" (15) | 1/2" (15) | 22 | 3.1 | ā¬69.36/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 77.3mmx7.3mm 2.1/2" (65) | 2.1/2" (65) | 77.3 | 7.3 | ā¬526.80/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 50.4mmx4.75mm 1.1/2" (40) | 1.1/2" (40) | 50.4 | 4.75 | ā¬197.20/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 61.5mmx4.5mm 2" (50) | 2" (50) | 61.5 | 4.5 | ā¬277.20/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore T-wrench 1000 PSI WOG Butt weld B16.25 S40 116mmx6.85mm 4" (100) | 4" (100) | 116 | 6.85 | ā¬1,472.00/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 43.5mmx4.2mm 1.1/4" (32) | 1.1/4" (32) | 43.5 | 4.2 | ā¬141.60/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 93mmx7.5mm 3" (80) | 3" (80) | 93 | 7.5 | ā¬689.60/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 17.8mmx2.65mm 3/8" (10) | 3/8" (10) | 17.8 | 2.65 | ā¬67.68/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 34mmx3.65mm 1" (25) | 1" (25) | 34 | 3.65 | ā¬110.80/piece | |
| Ball valve Type: 7644 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Butt weld B16.25 S40 17.8mmx4.25mm 1/4" (8) | 1/4" (8) | 17.8 | 4.25 | ā¬66.24/piece |