




| Product | Nominal inner diameter | Standard thread connection | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 7444 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15) | 1/2" (15) | ISO 228-1 | 1000 PSI WOG | ā¬66.56/piece | |
| Ball valve Type: 7444 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50) | 2" (50) | ISO 228-1 | 1000 PSI WOG | ā¬269.60/piece | |
| Ball valve Type: 7444 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10) | 3/8" (10) | ISO 228-1 | 1000 PSI WOG | ā¬66.56/piece | |
| Ball valve Type: 7444 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25) | 1" (25) | ISO 228-1 | 1000 PSI WOG | ā¬112.00/piece | |
| Ball valve Type: 7444 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) | 1.1/4" (32) | ISO 228-1 | 1000 PSI WOG | ā¬144.80/piece | |
| Ball valve Type: 7444 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) | 1.1/2" (40) | ISO 228-1 | 1000 PSI WOG | ā¬190.40/piece | |
| Ball valve Type: 7444 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3" (80) | 3" (80) | ISO 228-1 | 1000 PSI WOG | ā¬642.00/piece | |
| Ball valve Type: 7444 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8) | 1/4" (8) | ISO 228-1 | 1000 PSI WOG | ā¬65.76/piece | |
| Ball valve Type: 7444 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20) | 3/4" (20) | ISO 228-1 | 1000 PSI WOG | ā¬80.80/piece | |
| Ball valve Type: 7444 Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2.1/2" (65) | 2.1/2" (65) | ISO 228-1 | 1000 PSI WOG | ā¬507.20/piece | |
| Ball valve Type: 7444 Stainless steel/PTFE/FPM (FKM) Full bore T-wrench 1000 PSI WOG Internal thread (BSPP) 4" (100) | 4" (100) | ISO 228-1 | 1000 PSI WOG | ā¬1,296.00/piece |