| Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN50 | DN50 | PN40 | EN 558, Series 27 | | ā¬379.20/piece |
| Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN40 | DN40 | PN40 | EN 558, Series 27 | | ā¬308.80/piece |
| Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN25 | DN25 | PN40 | EN 558, Series 27 | | ā¬190.00/piece |
| Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN80 | DN80 | PN16 | EN 558, Series 27 | | ā¬768.00/piece |
| Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN15 | DN15 | PN40 | EN 558, Series 27 | | ā¬132.80/piece |
| Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe T-wrench PN16 Flange DN100 | DN100 | PN16 | EN 558, Series 27 | | ā¬988.00/piece |
| Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN65 | DN65 | PN16 | EN 558, Series 27 | | ā¬532.40/piece |
| Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe T-wrench PN16 Flange DN150 | DN150 | PN16 | EN 558, Series 27 | | ā¬2,606.40/piece |
| Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN20 | DN20 | PN40 | EN 558, Series 27 | | ā¬165.20/piece |
| Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe T-wrench PN40 Flange DN100 | DN100 | PN40 | EN 558, Series 27 | | ā¬1,117.60/piece |
| Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe T-wrench PN16 Flange DN125 | DN125 | PN16 | EN 558, Series 27 | | ā¬1,792.00/piece |
| Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe T-wrench PN40 Flange DN150 | DN150 | PN40 | EN 558, Series 27 | | ā¬3,150.40/piece |
| Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN80 | DN80 | PN40 | EN 558, Series 27 | | ā¬846.40/piece |
| Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN65 | DN65 | PN40 | EN 558, Series 27 | | ā¬618.00/piece |
| Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN32 | DN32 | PN40 | EN 558, Series 27 | | ā¬240.80/piece |
| Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Bare stem PN16 Flange DN200 | DN200 | PN16 | EN 558, Series 27 | | ā¬4,332.00/piece |
| Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe T-wrench PN40 Flange DN125 | DN125 | PN40 | EN 558, Series 27 | | ā¬2,229.60/piece |
| Ball valve Type: 7249 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Bare stem PN40 Flange DN200 | DN200 | PN40 | EN 558, Series 27 | | ā¬5,488.00/piece |
| Ball valve Type: 7249 Steel/TFM 4215/FPM (FKM) Full bore Fire safe Bare stem PN16 Flange DN200 | DN200 | PN16 | EN 558, Series 27 | | ā¬4,768.00/piece |