| Ball valve Type: 7245 Steel/TFM 1600/FPM (FKM) Full bore Fire safe T-wrench Class 150 Flange 6'' (150) | 6" (150) | Class 150 | ASME B16.10, T1, Serie 18 | | ā¬2,957.60/piece |
| Ball valve Type: 7245 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 1.1/2'' (40) | 1.1/2" (40) | Class 150 | ASME B16.10, T1, Serie 18 | | ā¬278.40/piece |
| Ball valve Type: 7245 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 3'' (80) | 3" (80) | Class 150 | ASME B16.10, T1, Serie 18 | | ā¬768.40/piece |
| Ball valve Type: 7245 Steel/TFM 1600/FPM (FKM) Full bore Fire safe T-wrench Class 150 Flange 4'' (100) | 4" (100) | Class 150 | ASME B16.10, T1, Serie 18 | | ā¬1,194.40/piece |
| Ball valve Type: 7245 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 1'' (25) | 1" (25) | Class 150 | ASME B16.10, T1, Serie 18 | | ā¬161.20/piece |
| Ball valve Type: 7245 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 1/2" (15) | 1/2" (15) | Class 150 | ASME B16.10, T1, Serie 18 | | ā¬112.40/piece |
| Ball valve Type: 7245 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 2'' (50) | 2" (50) | Class 150 | ASME B16.10, T1, Serie 18 | | ā¬350.40/piece |
| Ball valve Type: 7245 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 3/4'' (20) | 3/4" (20) | Class 150 | ASME B16.10, T1, Serie 18 | | ā¬132.40/piece |
| Ball valve Type: 7245 Steel/TFM 1600/FPM (FKM) Full bore Fire safe Bare stem Class 150 Flange 8" (200) | 8" (200) | Class 150 | ASME B16.10, T1, Serie 18 | | ā¬5,188.00/piece |