




| Product | Nominal inner diameter | Standard thread connection | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 1610FR Brass/PTFE Reduced bore Handle PN10 Internal thread (BSPP)/External thread (BSPP) 1/4" (8) | 1/4" (8) | ISO 228-1 | PN10 | ā¬12.08/piece | |
| Ball valve Type: 1610FR Brass/PTFE Reduced bore Handle PN10 Internal thread (BSPP)/External thread (BSPP) 3/8" (10) | 3/8" (10) | ISO 228-1 | PN10 | ā¬12.08/piece | |
| Ball valve Type: 1610FR Brass/PTFE Reduced bore Handle PN10 Internal thread (BSPP)/External thread (BSPP) 3/4" (20) | 3/4" (20) | ISO 228-1 | PN10 | ā¬21.76/piece | |
| Ball valve Type: 1610FR Brass/PTFE Reduced bore Handle PN10 Internal thread (BSPP)/External thread (BSPP) 1/2" (15) | 1/2" (15) | ISO 228-1 | PN10 | ā¬14.32/piece | |
| Ball valve Type: 1610FR Brass/PTFE Reduced bore Handle PN10 Internal thread (BSPP)/External thread (BSPP) 1/8" (6) | 1/8" (6) | ISO 228-1 | PN10 | ā¬11.60/piece |