




| Product | Nominal inner diameter | Pressure rating | Manual operation | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| 4-Way ball valve Type: 7291 Stainless steel/TFM 4215/FPM (FKM) Full bore X-bore Handle PN40 Flange DN20 | DN20 | PN40 | Handle | ā¬736.00/piece | |
| 4-Way ball valve Type: 7291 Stainless steel/TFM 4215/FPM (FKM) Full bore X-bore Handle PN40 Flange DN15 | DN15 | PN40 | Handle | ā¬560.80/piece | |
| 4-Way ball valve Type: 7291 Stainless steel/TFM 4215/FPM (FKM) Full bore X-bore Handle PN40 Flange DN40 | DN40 | PN40 | Handle | ā¬1,548.00/piece | |
| 4-Way ball valve Type: 7291 Stainless steel/TFM 4215/FPM (FKM) Full bore X-bore Handle PN40 Flange DN25 | DN25 | PN40 | Handle | ā¬1,033.60/piece | |
| 4-Way ball valve Type: 7291 Stainless steel/TFM 4215/FPM (FKM) Full bore X-bore Handle PN40 Flange DN32 | DN32 | PN40 | Handle | ā¬1,280.80/piece | |
| 4-Way ball valve Type: 7291 Stainless steel/TFM 4215/FPM (FKM) Full bore X-bore T-wrench PN40 Flange DN65 | DN65 | PN40 | T-wrench | ā¬3,752.00/piece | |
| 4-Way ball valve Type: 7291 Stainless steel/TFM 4215/FPM (FKM) Full bore X-bore Handle PN40 Flange DN50 | DN50 | PN40 | Handle | ā¬2,207.20/piece |