E-COLL

Superglue gel type 9819

Superglue gel

•     Product description
E-COLL superglue gel for smooth and porous workpieces.
•     Product properties
Bonds particularly cleanly, yet quick and powerful.
Non-drip gel.
Ideal for vertical surface and precision bonding.
Self-levelling on small imperfections.
Adhesion correctable for a few instants.
•    Application areas
Porcelain, ceramic, wood, leather, rubber, plastic, PVC, polystyrene, glass, metal, cork etc.
•    Technical characteristics
Temperature resistance –50°C to +80°C.
Bonding gap: 0.05 to 0.2 mm, hand firm 2 to 40 seconds (depending on the material glued).
Curing: By humidity.
Largely waterproof.
Image 1
2 of Superglue gel type 9819
ProductWeight [g]AvailablePriceexcl. VAT