• Product description
Anti-rust and scratch-resistant
Adheres to metals.
High chemical resistance.
• Application area
For repairing damaged stainless steel parts.
• Technical characteristics
Temperature resistant: to +300 °C.
Colour: anthracite.
Dust-dry in 10 mins at +20 °C.

| Product | Colour | Volume [ml] | Packaging | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Stainless steel spray spray can 400 ml | Anthracite | 400 | Syringe | €8.70/piece |