• Product description
Effective surface coating.
Reliable protection against weathering.
Scuff-resistant, quick-drying, ideal for improving visual appeal.
• Application areas
Gutters and down spouts.
Sheet metal windowsills.
Wrought iron work
• Technical characteristics
Colour: copper, glossy
Temperature resistant: to +200 °C.
Dust-dry in 10 mins at +20 °C.

| Product | Volume [l] | Packaging | Available | Priceexcl. VAT |
|---|---|---|---|---|
| Copper spray 400ml | 4 | Syringe | €9.77/piece |