Products
Brands
About ERIKS
Customer service
NL - English
Home
Jobber Drill Bit, HSS-E
Jobber Drill Bit, HSS-E
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
3.5
1
Cutting length [mm]
39
1
Total length [mm]
70
1
Holding system
Material
Log in to see your specific pricing.
Log in
1
of
Jobber Drill Bit, HSS-E
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Jobber Drill Bit, A900 Series, HSS-E, 3.5 mm Dia., 70 mm LG
3.5
39
70
€8.40
/
piece
Log in