Products
Brands
About ERIKS
Customer service
NL - English
Home
Extra Length Aircraft Extensio...
Extra Length Aircraft Extension Drill, HSS
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
3.26
1
Cutting length [mm]
41.28
1
Total length [mm]
152.4
1
Holding system
Material
Log in to see your specific pricing.
Log in
1
of
Extra Length Aircraft Extension Drill, HSS
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Extra Length Aircraft Extension Drill, 500 Series, HSS, 3.26 mm Dia., 152.4 mm LG
3.26
41.28
152.4
This product is no longer offered
Log in