DEMAC

Two port hose reel with flange support type A2/F

Hose reel A2/F with fixation flange
  • For two single hoses
  • Available in right or left model
  • With additional middle flange
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 40 l/min
  • Max. inside hose diameter: 1/2"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, optional horizontal (not recommended over Ø 470)
Image 1
Image 2
Image 1
Image 2
  • 28
  • 99
  • 28
  • 1
  • 28
  • 14
  • 28
  • 36
  • 28
  • 35
  • 28
127 of Two port hose reel with flange support type A2/F
ProductReel diameter [mm]With hoseHose typeAvailablePriceexcl. VAT