DEMAC

Two port hose reel type A2.25

Hose reel A2.25
  • For two single hoses with bigger diameter and bigger
  • usable hose length
  • With additional middle flange
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 135 l/min
  • Max. inside hose diameter: 1"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
Image 1
Image 2
Image 1
Image 2
  • 21
  • 42
  • 21
  • 6
  • 15
  • 18
  • 12
  • 18
  • 15
63 of Two port hose reel type A2.25
ProductReel diameter [mm]With hoseHose typeAvailablePriceexcl. VAT