DEMAC

Two port hose reel type A2.19

Hose reel A2.19
  • For two single hoses with bigger diameter and bigger floating rate
  • With additional middle flange
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 80 l/min
  • Max. inside hose diameter: 3/4"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended)
Image 1
Image 2
Image 1
Image 2
  • 16
  • 64
  • 40
  • 40
  • 16
  • 16
  • 16
  • 16
80 of Two port hose reel type A2.19
ProductReel diameter [mm]With hoseFor hose inside diameter [in]AvailablePriceexcl. VAT