DEMAC

Two port hose cable reel type AG/E

Hose cable reel AG/E
  • For two hydraulic hoses and one multi-core cable
  • With max. 12 electric contacts in the third hose
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 30 l/min
  • Max. voltage: 50V
  • Max. current: 5A
  • Max. inside hose diameter: 3/8"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended over Ø 470)
Image 1
Image 2
Image 1
Image 2
  • 98
  • 378
  • 84
  • 196
  • 98
  • 84
  • 196
  • 98
476 of Two port hose cable reel type AG/E
ProductReel diameter [mm]With hoseHose typeAvailablePriceexcl. VAT