DEMAC

Three port hose reel type S3

Hose reel S3
  • For three single hoses
  • With 2 additional separation flanges for hoses
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 40 l/min
  • Max. inside hose diameter: 1/2"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended)
Image 1
Image 2
Image 1
Image 2
  • 48
  • 126
  • 6
  • 48
  • 24
  • 48
  • 54
  • 36
  • 48
  • 36
174 of Three port hose reel type S3
ProductReel diameter [mm]With hoseHose typeAvailablePriceexcl. VAT