DEMAC

Three port hose reel type A3

Hose reel A3 standard design
  • For thermoplastic welded triple hose
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 40 l/min
  • Max. inside hose diameter: 1/2"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended over Ø 470)
Image 1
Image 2
Image 1
Image 2
  • 56
  • 160
  • 56
  • 30
  • 30
  • 44
  • 80
  • 24
  • 70
  • 42
216 of Three port hose reel type A3
ProductReel diameter [mm]With hoseHose typeAvailablePriceexcl. VAT