CP

Tool/materials locker with windows in winged doors

Tool cabinet RAL 7035 light-grey

•     Sturdy sheet steel construction
recessed grip lock " Ergo-Lock" (sturdy 3-bolt lock).
Door suspension with external hinges (approx. 180° opening angle).
•    Steel doors
With 3 mm acrylic viewing window.
•    4 loose shelves
Galvanised and adjustable in 15 mm increments.
Load-bearing capacity: 70 kg with evenly distributed load.
•    Standard paint    
Body and doors in RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body RAL 7035 light-grey, doors RAL 5012 light-blue.
Other standard colours in one and two-colour combinations for cabinet and doors available on request at no extra cost.
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • 9
  • 10
  • 4
  • 6
  • 5
  • 4
  • 19
19 of Tool/materials locker with windows in winged doors
ProductWidth [mm]Depth [mm]Height [mm]AvailablePriceexcl. VAT