CP

Heavy-duty cabinets with hinged doors

Heavy-duty cabinet

Sturdy sheet steel construction
  • Recessed grip lock " Ergo-Lock" (sturdy 3-bolt lock).
  • Door suspension with external hinges (approx. 180° opening angle).
  • Door reinforcement (centre) with concealed closing rod.
  • Cabinet roof at 1000 and 2000 mm height with black grooved rubber mat.
Loose shelves
Galvanised and adjustable in 15 mm increments.

Standard paint    
Body and doors in RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body RAL 7035 light-grey, doors RAL 5012 light-blue.

Other standard colours in one and two-colour combinations for cabinet and doors available on request at no extra cost.
Image 1
  • 7
  • 12
  • 5
  • 5
  • 5
  • 4
  • 1
  • 18
19 of Heavy-duty cabinets with hinged doors
ProductWidth [mm]Depth [mm]Height [mm]AvailablePriceexcl. VAT